Zoro Homepage

Universal plug-in relay - Zelio RUM - 3, 110V DC Coil Volts, 3 C/O

  • Mfr # RUMC32FD

  • Zoro # G500905956


product price: $20.25
/ea
Sold in multiples of 10 for $202.50

Key Features

Coil Voltage
110V DC
Current Rating
10 A
Contact Rating (AC)
10A @ 250V AC
Contact Rating (DC)
10A @ 28V DC
Features
Lockable Test Button; Status LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUMC32FD
Zoro #
G500905956
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Coil Voltage
110V DC
Current Rating
10 A
Contact Rating (AC)
10A @ 250V AC
Contact Rating (DC)
10A @ 28V DC
Features
Lockable Test Button; Status LED
Power Consumption - Relay
1.4 W
Contact Material
AgNi
Standards
CSA C22.2 No 14; EN/IEC 61810-1; UL 508; EAC
Protection Category
RT I
Operating Time
20 ms at nominal voltage
Pin Shape
cylindrical
Coil Resistance
7300 Ohm
Dielectric Strength
1500 V AC between contacts with micro disconnection; 2500 V AC between coil and contact with reinforced; 2000 V AC between poles with basic
Switching Voltage
250 V IEC
Switching Power
Max 2500 VA/280 W; Min 170 mW 10 mA, 17 V
Operating Temp. Range
-40-55°C
Series
RUM; Universal
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Pollution Degree
2
Rated Operational Voltage Limits
88...121 V DC
Drop-Out Voltage Threshold
>= 0.1 Uc DC
Test Levels
level A group mounting
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 4 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Device Presentation
complete product
[Ithe] Conventional Enclosed Thermal Current
10 A -40-55°C
Average Resistance
7300 Ohm 20°C +/- 15 %
Operating Rate
<= 18000 cycles/hour no-load, <= 1200 cycles/hour under load
Utilisation Coefficient
0.2
Load Current
10 A 250 V AC, 10 A 28 V DC
Ambient Air Temperature For Operation
-40-55°C
Electrical Durability
100000 cycles resistive
Minimum Switching Capacity
170 mW 10 mA, 17 V
Maximum Switching Capacity
2500 VA/280 W
Shock Resistance
10 gn 11 ms) in operation IEC 60068-2-27, 10 gn 11 ms) not operating IEC 60068-2-27
Device Short Name
RUM
Operating Position
any position
Ip Degree of Protection
IP40
[Uimp] Rated Impulse Withstand Voltage
4 kV 1.2/50µs)
Mechanical Durability
5000000 cycles
Ambient Air Temperature For Storage
-40-85°C
Control Type
lockable test button
Series Name
Universal
Status Indicator
LED Indicator
Push-To-Test Method
Lockable Push Test Button

Description

Universal plug-in relay - Zelio RUM - 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.