Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB gateway, Harmony XBT, Modbus Plus terminal

  • Mfr # XBTZGUMP

  • Zoro # G0861196


product price: $2,550.99
/ea
Free Shipping & Returns

Key Features

Power Required
5 V
Features
It Enables the Connection of Magelis Terminals to Modbus Plus Fieldbus, This Magelis XBTZ Is an USB Gateway for Magelis Terminal
Overall Height
3.66 in
Overall Width
2.43 in
Product Type
USB Gateway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBTZGUMP
Zoro #
G0861196
UPC #
785901667636
Country of Origin
France

Dimensions

Overall Height
3.66 in
Overall Width
2.43 in
Overall Depth
5.67 in

Details

Item
USB Gateway
Power Required
5 V
Features
It Enables the Connection of Magelis Terminals to Modbus Plus Fieldbus, This Magelis XBTZ Is an USB Gateway for Magelis Terminal
Product Type
USB Gateway
Accessory / Separate Part Designation
USB gateway
Bus Type
Modbus Plus
Accessory / Separate Part Type
gateway
Product Compatibility
XBTGK...., XBTGT...., XBTGTW...
Range of Product
Harmony XBT
Accessory / Separate Part Destination
terminal
Accessory / Separate Part Category
communication accessories
D-Sub Connector Number of Pins
9
Connector Type
D-Sub
Mounting Style
DIN Rail
Compatible with Manufacturer Model Number
Magelis XBTGK, XBTGT, XBTGTW
Wire Connection Type
Wire Terminal
Compatible with Mfr. Model No.
Magelis XBTGK, XBTGT, XBTGTW
For Use with Mfr Model Number
Magelis XBTGK, XBTGT, XBTGTW
Compatible Manufacturer Part Number
Magelis XBTGK, XBTGT, XBTGTW
Compatible Manufacturer Model Number
Magelis XBTGK, XBTGT, XBTGTW
For Use With Mfr. Model Number
Magelis XBTGK, XBTGT, XBTGTW
Compatible with Manufacturer Model No.
Magelis XBTGK, XBTGT, XBTGTW
Compatible Pump Manufacturer Part Number
Magelis XBTGK, XBTGT, XBTGTW
Compatible Mfr. Model Number
Magelis XBTGK, XBTGT, XBTGTW

Description

USB Gateway, Power Required 5 V, Features It Enables the Connection of Magelis Terminals to Modbus Plus Fieldbus, This Magelis XBTZ Is an USB Gateway for Magelis Terminal, Product Type Gateway Usb Modbus Plus For Xbtgt, D-Sub Connector Number of Pins 9, Mounting Style DIN Rail, Connector Type D-Sub, Wire Connection Type Wire Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.