Valve, 150Steam, Suc, 7.5Cv 3/4", 2-Way, 20 Degrees to 400 Degrees F, 3/4" NPT Inlet Size
Mfr # VB-7283-0-4-6
Zoro # G7532511
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/4" NPT
Outlet Size
3/4" NPT
Valve Type
2-Way
For Use With
Hot Water and Steam
Ambient Temp. Range
20 Degrees to 400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VB-7283-0-4-6
Zoro #
G7532511
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
3/4" NPT
Outlet Size
3/4" NPT
Details
Valve Type
2-Way
For Use With
Hot Water and Steam
Ambient Temp. Range
20 Degrees to 400 Degrees F
Item
Valve, 150Steam, Suc,7.5Cv 3/4"
Max. Inlet Pressure
150 psig
Standards
ANSI
Description
Valve,150Steam,Suc,7.5Cv 3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.