Npt 3Way 4.1Cv Zone Valve, 24VAC, 3-Way, 41 Degrees to 122 Degrees F, 3/4" NPT Inlet Size
- Mfr # 599-00232
- Zoro # G7513639
product price:Â
$
50.59
/ea
Key Features
Coil Volts
24V AC
Inlet Size
3/4" NPT
Outlet Size
3/4"
Valve Type
3-Way
For Use With
Zone Valve Actuators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599-00232
- Zoro #
- G7513639
- UPC #
- 04034106331962
- Country of Origin
- Korea, Republic of
- Coil Volts
- 24V AC
- Valve Type
- 3-Way
- For Use With
- Zone Valve Actuators
- Ambient Temp. Range
- 41 Degrees to 122 Degrees F
- Item
- Npt 3Way 4.1Cv Zone Valve
- NEMA Rating
- NEMA 1
- Max. Inlet Pressure
- 125 psig
- Standards
- ANSI Class 125
Dimensions
- Inlet Size
- 3/4" NPT
- Outlet Size
- 3/4"
Description
Npt 3Way 4.1Cv Zone Valve 3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.