Shop SCHNEIDER ELECTRIC

Valve, 150Steam, Suo, 28Cv 1-1/2", 2-Way, 20 Degrees to 400 Degrees F, 1-1/2" NPT Inlet Size

  • Mfr # VB-7273-0-4-10

  • Zoro # G7532371


product price:  $781.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1-1/2" NPT
Outlet Size
1-1/2" NPT
Valve Type
2-Way
For Use With
Hot Water and Steam
Ambient Temp. Range
20 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VB-7273-0-4-10
Zoro #
G7532371
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1-1/2" NPT
Outlet Size
1-1/2" NPT

Details

Valve Type
2-Way
For Use With
Hot Water and Steam
Ambient Temp. Range
20 Degrees to 400 Degrees F
Item
Valve, 150Steam, Suo,28Cv 1-1/2"
Standards
ANSI
Max. Inlet Pressure
150 psig

Description

Valve,150Steam,Suo,28Cv 1-1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.