Valve, 150Steam, Suo, 4.4Cv 1/2", 2-Way, 20 Degrees to 400 Degrees F, 1/2" NPT Inlet Size
- Mfr # VB-7273-0-4-4
- Zoro # G7532441
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2" NPT
Outlet Size
1/2" NPT
Valve Type
2-Way
For Use With
Hot Water and Steam
Ambient Temp. Range
20 Degrees to 400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VB-7273-0-4-4
- Zoro #
- G7532441
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1/2" NPT
- Outlet Size
- 1/2" NPT
Details
- Valve Type
- 2-Way
- For Use With
- Hot Water and Steam
- Ambient Temp. Range
- 20 Degrees to 400 Degrees F
- Item
- Valve, 150Steam, Suo,4.4Cv 1/2"
- Max. Inlet Pressure
- 150 psig
- Standards
- ANSI
Description
Valve,150Steam,Suo,4.4Cv 1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.