Valve, 150Steam, Suo, 7.5Cv 3/4", 2-Way, 20 Degrees to 400 Degrees F, 3/4" NPT Inlet Size
Mfr # VB-7273-0-4-6
Zoro # G7532572
product price:Â $374.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/4" NPT
Outlet Size
3/4" NPT
Valve Type
2-Way
For Use With
Hot Water and Steam
Ambient Temp. Range
20 Degrees to 400 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VB-7273-0-4-6
Zoro #
G7532572
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
3/4" NPT
Outlet Size
3/4" NPT
Details
Valve Type
2-Way
For Use With
Hot Water and Steam
Ambient Temp. Range
20 Degrees to 400 Degrees F
Item
Valve, 150Steam, Suo,7.5Cv 3/4"
Max. Inlet Pressure
150 psig
Standards
ANSI
Description
Valve,150Steam,Suo,7.5Cv 3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.