Zoro Homepage

Valve, 2.5", Flanged, Stem-Up Open, 56 gpm

  • Mfr # VB-8213-0-5-12

  • Zoro # G2087920


product price: $1,004.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VK-8213-602-5-12
Standards
ANSI IV
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-8213-0-5-12
Zoro #
G2087920
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 9/16 in
Overall Height
7 3/8 in
Port Connection Size
2 1/2 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Chilled Water Control, Hot Water Control, Body Material Cast Iron, Body Pattern Two-Way, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.