Zoro Homepage

Valve, 3", 110 gpm/Diverting 120 gpm

  • Mfr # VB-8303-0-5-13

  • Zoro # G2087902


product price: $1,707.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Schneider Electric
For Use With Mfr. Model Number
VA-8303-596-5-13
Standards
ANSI III
Body Material
Cast Iron
Operating Pressure - Maximum
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-8303-0-5-13
Zoro #
G2087902
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Overall Height
14 in

Details

Fits Brand
Schneider Electric
Item
Mixing Valve
For Use With Mfr. Model Number
VA-8303-596-5-13
Standards
ANSI III
Body Material
Cast Iron
Operating Pressure - Maximum
35 psi
Inlet Temperature - Maximum Cold
281 Degrees F
Inlet Temperature - Minimum Cold
20 Degrees F
Inlet Temperature - Maximum Hot
281 Degrees F
Inlet Temperature - Minimum Hot
20 Degrees F
For Media
Water, Hot Water

Description

Mixing Valve, Body Material Cast Iron, Overall Height 14 in, Standards ANSI III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.