Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 3", Flanged, 85 gpm

  • Mfr # VB-8223-0-5-13

  • Zoro # G2087963


product price: $1,207.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VA-8223-595-5-13
Standards
ANSI IV
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-8223-0-5-13
Zoro #
G2087963
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
3 in
Overall Height
8 5/16 in
Overall Length
9 1/2 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VA-8223-595-5-13
Standards
ANSI IV
Product Type
Hydronic Globe Valve
Max. Ambient Temp.
281 Degrees F
Compatible Manufacturer Model Number
VA-8223-595-5-13
OEM Replacement Brand
Schneider Electric
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
85
Specific Valve Action
Stem Up to Close
ANSI Rating
ANSI Leakage Class IV
Body Material
Cast Iron
Installation Orientation
Vertical
Flow Characteristic
Equal Percentage
Packing Material
TFE/EPDM
Close-Off Pressure
125 psi
Operating Temperature - Maximum
281 Degrees F
Body Pattern
Two-Way
Manufacturer Series
VB-8000
Leakage Rate
0.01%
Operating Temperature - Minimum
20 Degrees F
Trim Material
Brass
Seat Material
Brass
Port Connection Type
Flanged
Includes Actuator
Actuator Not Included
For Media
Steam, Water

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Chilled Water Control, Hot Water Control, Body Material Cast Iron, Body Pattern Two-Way, Close-Off Pressure 125 psi, Coefficient of Volume (Cv) 85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.