Shop SCHNEIDER ELECTRIC
Create Account
VALVE BODY 1-1/2 in 2W Ball NPT SS 41.3 cv No Steam LK
- Mfr # VB-2253-500-9-52
- Zoro # G524275417
product price:Â
$
302.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VB-2253-500-9-52
- Zoro #
- G524275417
- UPC #
- 711426076134
- Country of Origin
- United States
Description
**Valve Body (VB-2253-500-9-52):** * Body Size: 1-1/2 in * Configuration: 2-Way * Type: Ball * Connection: NPT * Material Trim: Stainless Steel * Flow Coefficient: 41.3 cv * Control Media: Glycol 25%, Glycol 30%, Glycol 50%, Water * Product Series: VB-2200 **Product Alert: Not for use with steam. Comes with Linkage**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.