Valve Body, 2-Way, 20 Degrees to 281 Degrees F, 1" NPT Inlet Size

  • Mfr # VB-7223-0-4-7

  • Zoro # G7532283


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1" NPT
Outlet Size
1" NPT
Valve Type
2-Way
For Use With
Chilled or Hot Water and Steam
Ambient Temp. Range
20 Degrees to 281 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB-7223-0-4-7
Zoro #
G7532283
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1" NPT
Outlet Size
1" NPT

Details

Valve Type
2-Way
For Use With
Chilled or Hot Water and Steam
Ambient Temp. Range
20 Degrees to 281 Degrees F
Item
Valve Body
Max. Inlet Pressure
35 psig
Standards
ANSI

Description

Valve Body,Suc,10Cv 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.