This item is Discontinued.

Schneider Electric Variable Freq. Drive, 0.55hp, 200 to 240V ATV12H037M2TQ

Variable Freq. Drive, 0.55hp, 200 to 240V (Discontinued)

  • Mfr # ATV12H037M2TQ
  • Zoro # G3547818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV12H037M2TQ
Zoro #
G3547818
UPC #
606480076572
Country of Origin
Indonesia

Dimensions

Depth
4.77 in
Width
2.83 in
Height
5.63 in
Overall Width
2 7/8 in
Overall Depth
4 3/4 in
Overall Height
5 5/8 in

Details

Item
Variable Speed Drive
For Use With
3-phase Output 200/240 V motor
Input Voltage
200 to 240V AC
Application
Commercial Equipment Mixer, Commercial Equipment Other Application, Textile Ironing
Displays
4-Digit LED Display
Standards
UL, C-tick, NOM, GOST, CSA
Adjustable Deceleration Time
0 to 999.9 sec
Output Frequency Range
0.5 to 400 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Max. HP
0.5 hp
Digital Readout
Yes
Protection
Against Input Phase Loss in Three-Phase, Line Supply Overvoltage, Line Supply Undervoltage, Overcurrent Between Output Phases and Earth, Overheating Protection, Short-Circuit Between Motor phases, Thermal Motor Protection via the Drive by Continuous Calculation of I²t
Dynamic Braking
No
Control Method
Quadratic V/Hz, Volts Per Hz, Sensor less Flux Vector Control
With Bypass / No Bypass
No Bypass
Input Frequency
50/60 Hz
Input Phase AC
Single
Enclosure
Open
Output Voltage
200 to 240V AC
Output Phase AC
Three
Adjustable Acceleration Time
0 to 999.9 sec
Display Type
4-Digit LED
Max. Output Amps
3.6 A
Start/Stop Control
Programmable
Starting Torque
150% to 170%
Series
Altivar 12
Number of Inputs
(2) Analog; (4) Discrete
Ethernet Port Included
No
Color
Black/Blue/Gray
Style
Heat Sink
Maximum Output Power
11/20 hp
Input Voltage Range
200 to 240V AC
Output Type
Analog, Discrete
Enclosure Rating
NEMA 1
Input Type
Analog, Discrete
Maximum Output Current
2.4 A
Number of Outputs
(1) Analog; (2) Discrete
Output Voltage Range
170V AC to 264V AC
Brake Chopper Included
No

Description

Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 11/20 hp, Maximum Output Current 2.4 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 400 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.