This item is Discontinued.

Schneider Electric Variable Freq Drive, 1/2, 1HP, 208-240V ATV71H075M3

Variable Freq Drive, 1/2, 1HP, 208-240V (Discontinued)

  • Mfr # ATV71H075M3
  • Zoro # G4489055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV71H075M3
Zoro #
G4489055
UPC #
785901428855
Country of Origin
France

Dimensions

Depth
6.89 in
Height
9.06 in
Width
5.12 in
Overall Depth
6 7/8 in
Overall Height
9 1/8 in
Overall Width
5 1/8 in

Details

Item
Variable Speed Drive
Max. HP
0.5 hp, 1 hp
Input Voltage
200 to 240V AC
Output Voltage
240V AC
Input Phase AC
Single, Three
Enclosure
Open
Max. Output Amps
3 A, 4.8 A
Output Phase AC
Single, Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LED
Input Frequency
50/60 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Torque @ 1 Hz
1.5
Standards
IEC 60721-3-3 Class 3S2, EN/IEC 61800-5-1, UL Type 1, EN 61800-3 Environments 1 Category C2, IEC 60721-3-3 Class 3C1, EN 61800-3 Environments 2 Category C2, EN/IEC 61800-3, EN 55011 Class A Group 1
Displays
Drive Voltage
Starting Torque
2.2
Control Method
Speed Regulation by Flux Vector Control with or without Sensor
Protection
Against Exceeding Limit Speed, Against Input Phase Loss, Break on the Control Circuit, Input Phase Breaks, Line Supply Overvoltage, Line Supply Undervoltage, Motor Phase Break, Overcurrent Between Output Phases and Earth, Overheating Protection, Overvoltage's, Power Removal Power Removal, Short-Circuit Between Motor Phases, Thermal Protection
Start/Stop Control
Programmable
Dynamic Braking
Injection Braking
Output Frequency Range
0.1 to 599 Hz
Maximum Output Current
3 A, 4.8 A
Adjustable Deceleration Time
0.01 to 9,999 sec
Maximum Output Power
1/2 hp, 1 hp
Application
Complex, High-Power Machines
Adjustable Acceleration Time
0.01 to 9,999 sec

Description

Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 1/2 hp, 1 hp, Maximum Output Current 3 A, 4.8 A, Output Voltage 240V AC, Output Phase AC Single, Three, Output Frequency Range 0.1 to 599 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.