Zoro Homepage

Variable Frequency Drive, 1-1/2 HP, 6.9A

  • Mfr # ATV320U11M2B

  • Zoro # G5915730


product price: $552.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Depth
9.65 in
Adjustable Deceleration Time
0 to 6,000 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV320U11M2B
Zoro #
G5915730
UPC #
785901854623
Country of Origin
Indonesia

Dimensions

Depth
9.65 in
Height
12.8 in
Width
4.21 in
Overall Height
12 3/4 in
Overall Width
2 3/8 in
Overall Depth
9 5/8 in

Details

With Bypass / No Bypass
No Bypass
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Adjustable Deceleration Time
0 to 6,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
For Use With
three-phase Asynchronous, Synchronous Motors
Output Frequency Range
0.1 to 599 Hz
Input Phase AC
Single
Output Phase AC
Three
Torque @ 1 Hz
1.5
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Dynamic Braking
No
Adjustable Acceleration Time
0 to 6,000 sec
Start/Stop Control
Programmable
Control Method
Keypad, Remote, Terminal, Network
Max. Output Amps
6.9 A
Input Frequency
50/60 Hz
Max. HP
1.5 hp
Control Type
Keypad, Remote, Terminal, Network
Enclosure
Open
Starting Torque
1.5
Output Voltage
240V AC
Display Type
LED
Key Pad Lockout
Yes
Input Voltage
240V AC
Item
Variable Speed Drive
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Brake Chopper Included
Yes
Input Type
Analog, Discrete
Maximum Output Current
6.9 A
Output Type
Analog, Discrete
Enclosure Rating
NEMA 1
Style
Book
Ethernet Port Included
No
Maximum Output Power
1 1/2 hp
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog; (7) Discrete
Number of Outputs
(1) Analog; (3) Discrete
Application
Complex machines
Input Voltage Range
170 to 264V AC
Output Voltage Range
200V AC to 240V AC
Series
Altivar 320
Color
Black

Description

Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 6.9 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.