Zoro Homepage

Variable Frequency Drive, 1-1/2 HP, 6.9A

  • Mfr # ATV320U11M2C

  • Zoro # G5192579


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Control Method
Keypad, Remote, Terminal, Network
Adjustable Acceleration Time
0 to 6,000 sec
Enclosure
Totally Enclosed
Output Voltage
240V AC
Key Pad Lockout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV320U11M2C
Zoro #
G5192579
UPC #
785901472117
Country of Origin
Indonesia

Dimensions

Width
5.51 in
Depth
5.9 in
Height
5.59 in
Overall Height
5 1/2 in
Overall Width
4 1/8 in
Overall Depth
6 1/4 in

Details

Control Method
Keypad, Remote, Terminal, Network
Adjustable Acceleration Time
0 to 6,000 sec
Enclosure
Totally Enclosed
Item
Variable Speed Drive
Output Voltage
240V AC
Key Pad Lockout
Yes
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Input Phase AC
Single
Max. Output Amps
6.9 A
Dynamic Braking
No
Output Frequency Range
0.1 to 599 Hz
Max. HP
1.5 hp
With Bypass / No Bypass
No Bypass
Control Type
Keypad, Remote, Terminal, Network
Start/Stop Control
Programmable
Display Type
LED
With Line Contactor / No Line Contactor
No Line Contactor
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Input Voltage
240V AC
For Use With
three-phase Asynchronous, Synchronous Motors
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Torque @ 1 Hz
1.5
Output Phase AC
Three
Starting Torque
1.5
Adjustable Deceleration Time
0 to 6,000 sec
Input Frequency
50/60 Hz
Maximum Output Power
1 1/2 hp
Maximum Output Current
6.9 A
Ethernet Port Included
No
Color
Black
Series
Altivar 320
Input Type
Analog, Discrete
Number of Outputs
(1) Analog; (3) Discrete
Torque Application
Constant Torque, Variable Torque
Application
Complex machines
Output Type
Analog, Discrete
Enclosure Rating
NEMA 1
Brake Chopper Included
Yes
Output Voltage Range
200V AC to 240V AC
Input Voltage Range
170 to 264V AC
Style
Compact
Number of Inputs
(3) Analog; (7) Discrete

Description

Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 6.9 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.