Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Frequency Drive, 1-1/2 HP, 6.9A

  • Mfr # ATV320U11M3C

  • Zoro # G5944257


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
Input Voltage
240V AC
Output Phase AC
Three
Output Voltage
240V AC
With Line Contactor / No Line Contactor
No Line Contactor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV320U11M3C
Zoro #
G5944257
UPC #
785901074120
Country of Origin
Indonesia

Dimensions

Width
5.51 in
Depth
5.11 in
Height
5.62 in
Overall Depth
5 1/2 in
Overall Width
4 1/8 in
Overall Height
5 5/8 in

Details

Input Phase AC
Three
Input Voltage
240V AC
Output Phase AC
Three
Output Voltage
240V AC
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0 to 6,000 sec
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Input Frequency
50/60 Hz
Starting Torque
1.5
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Control Method
Keypad, Remote, Terminal, Network
Enclosure
Totally Enclosed
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Display Type
LED
Control Type
Keypad, Remote, Terminal, Network
For Use With
three-phase Asynchronous, Synchronous Motors
Dynamic Braking
No
With Bypass / No Bypass
No Bypass
Torque @ 1 Hz
1.5
Max. HP
1.5 hp
Key Pad Lockout
Yes
Start/Stop Control
Programmable
Max. Output Amps
6.9 A
Adjustable Acceleration Time
0 to 6,000 sec
Output Frequency Range
0.1 to 599 Hz
Item
Variable Speed Drive
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Brake Chopper Included
Yes
Number of Inputs
(3) Analog; (7) Discrete
Output Type
Analog, Discrete
Maximum Output Current
6.9 A
Series
Altivar 320
Ethernet Port Included
No
Number of Outputs
(1) Analog; (3) Discrete
Input Voltage Range
170 to 264V AC
Color
Black
Input Type
Analog, Discrete
Style
Compact
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
200V AC to 240V AC
Enclosure Rating
NEMA 1
Application
Complex machines
Maximum Output Power
1 1/2 hp

Description

Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 6.9 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.