This item is Discontinued.

Schneider Electric Variable Frequency Drive, 1 HP, 208VAC SFD212CG2WD07

Variable Frequency Drive, 1 HP, 208VAC (Discontinued)

  • Mfr # SFD212CG2WD07
  • Zoro # G4495251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFD212CG2WD07
Zoro #
G4495251
UPC #
094715966973
Country of Origin
Indonesia

Dimensions

Width
9.038 in
Depth
10.141 in
Height
40.375 in
Overall Depth
10 1/8 in
Overall Width
9 1/8 in
Overall Height
40 3/8 in

Details

Start/Stop Control
Yes
Adjustable Deceleration Time
0.1 to 999.9 sec
Output Frequency Range
0.5 to 200 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Torque @ 1 Hz
110%
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Method
Keypad, Remote
Adjustable Acceleration Time
0.1 to 999.9 sec
Item
Variable Torque AC Drive
Dynamic Braking
Dynamic Deceleration
Display Type
LCD
Enclosure
Totally Enclosed
Protection
Circuit Breaker
Displays
Integrated, LCD
Accepts Input Control Signal
Remote Contact
Max. Output Amps
4.8 A
Max. HP
1 hp
Starting Torque
110%
Output Phase AC
Three
Input Voltage
208V AC
Input Frequency
50/60 Hz
With Bypass / No Bypass
No Bypass
Output Voltage
208V AC
Input Phase AC
Three
Enclosure Rating
NEMA 1
Number of Outputs
(1) Analog
Maximum Output Current
4.8 A
Maximum Output Power
1 hp
Number of Inputs
(2) Analog
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Standards
UL Type 1, RoHS
Control Type
Keypad, Remote

Description

Variable Torque AC Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.