This item is Discontinued.

Schneider Electric Variable Frequency Drive, 1 HP, 208VAC SFD212CG2YD07

Variable Frequency Drive, 1 HP, 208VAC (Discontinued)

  • Mfr # SFD212CG2YD07
  • Zoro # G4494131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFD212CG2YD07
Zoro #
G4494131
UPC #
094715967086
Country of Origin
Indonesia

Dimensions

Height
40.375 in
Depth
10.141 in
Width
9.038 in
Overall Width
9 1/8 in
Overall Height
40 3/8 in
Overall Depth
10 1/8 in

Details

Output Phase AC
Three
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Frequency
50/60 Hz
Protection
Circuit Breaker
Starting Torque
110%
Displays
Integrated, LCD
Accepts Input Control Signal
Remote Contact
Dynamic Braking
Dynamic Deceleration
Input Voltage
208V AC
Torque @ 1 Hz
110%
Item
Variable Torque AC Drive
Output Voltage
208V AC
With Bypass / No Bypass
With Bypass
Display Type
LCD
Enclosure
Totally Enclosed
Start/Stop Control
Yes
With Line Contactor / No Line Contactor
No Line Contactor
Max. Output Amps
4.8 A
Adjustable Acceleration Time
0.1 to 999.9 sec
Input Phase AC
Three
Adjustable Deceleration Time
0.1 to 999.9 sec
Max. HP
1 hp
Control Method
Keypad, Remote
Output Frequency Range
0.5 to 200 Hz
Enclosure Rating
NEMA 1
Standards
UL Type 1, RoHS
Maximum Output Current
4.8 A
Number of Inputs
(2) Analog
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Maximum Output Power
1 hp
Number of Outputs
(1) Analog
Control Type
Keypad, Remote

Description

Variable Torque AC Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.