This item is Discontinued.

Schneider Electric Variable Frequency Drive, 1 HP, 400-480V ATV71H075N4

Variable Frequency Drive, 1 HP, 400-480V (Discontinued)

  • Mfr # ATV71H075N4
  • Zoro # G4488924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV71H075N4
Zoro #
G4488924
UPC #
785901553465
Country of Origin
China

Dimensions

Depth
6.89 in
Width
5.12 in
Height
9.06 in

Details

Item
Variable Frequency Drive
Max. HP
1
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
2.3
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Displays
Drive Voltage
Protection
Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Frequency
50/60 Hz
Output Frequency Range
0.1 to 599 Hz
Display Type
LED
Start/Stop Control
By Keypad or Logic Input or Network
Dynamic Braking
Injection Braking
Control Method
Speed Regulation by Flux Vector Control with or without Sensor
Starting Torque
220%
Standards
CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
Torque @ 1 Hz
150%

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0.1 to 599 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.