This item is Discontinued.

Schneider Electric Variable Frequency Drive, 1 HP, 460VAC SFD212CG4WD07

Variable Frequency Drive, 1 HP, 460VAC (Discontinued)

  • Mfr # SFD212CG4WD07
  • Zoro # G4493912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFD212CG4WD07
Zoro #
G4493912
UPC #
094715967307
Country of Origin
Indonesia

Dimensions

Height
40.375 in
Depth
10.141 in
Width
9.038 in
Overall Height
40 3/8 in
Overall Width
9 1/8 in
Overall Depth
10 1/8 in

Details

Torque @ 1 Hz
110%
Adjustable Acceleration Time
0.1 to 999.9 sec
Max. HP
1 hp
With Line Contactor / No Line Contactor
No Line Contactor
Displays
Integrated, LCD
Input Voltage
460V AC
Input Phase AC
Three
Display Type
LCD
Start/Stop Control
Programmable
Output Frequency Range
0.5 to 200 Hz
Enclosure
Totally Enclosed
Dynamic Braking
No
Accepts Input Control Signal
Remote Contact
With Bypass / No Bypass
No Bypass
Starting Torque
110%
Output Phase AC
Three
Item
Variable Torque AC Drive
Adjustable Deceleration Time
0.1 to 999.9 sec
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Method
Keypad, Remote
Input Frequency
50/60 Hz
Output Voltage
460V AC
Max. Output Amps
2.1 A
Protection
Circuit Breaker
Series
S-Flex Enclosed Drive
Number of Inputs
(2) Analog
Maximum Output Current
2.1 A
Number of Outputs
(1) Analog
Maximum Output Power
1 hp
Standards
UL Type 1, RoHS
Output Type
Analog, Discrete
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Ethernet Port Included
No
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
414V AC to 506V AC
Enclosure Rating
NEMA 1
Control Type
Keypad, Remote
Color
White
Style
Compact
Input Type
Analog, Discrete
Input Voltage Range
460V AC

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.1 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.