This item is Discontinued.

Schneider Electric Variable Frequency Drive, 1 HP, 460VAC SFD212CG4YD07

Variable Frequency Drive, 1 HP, 460VAC (Discontinued)

  • Mfr # SFD212CG4YD07
  • Zoro # G4493806
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212CG4YD07
Zoro #
G4493806
UPC #
094715967413
Country of Origin
Indonesia

Dimensions

Width
9.038 in
Depth
10.141 in
Height
40.375 in
Overall Width
9 1/8 in
Overall Depth
10 1/8 in
Overall Height
40 3/8 in

Details

Enclosure
Totally Enclosed
Adjustable Deceleration Time
0.1 to 999.9 sec
Accepts Input Control Signal
Remote Contact
Output Voltage
460V AC
Output Frequency Range
0.5 to 200 Hz
Input Frequency
50/60 Hz
Start/Stop Control
Yes
Adjustable Acceleration Time
0.1 to 999.9 sec
With Bypass / No Bypass
With Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Max. Output Amps
2.1 A
Displays
Integrated, LCD
Max. HP
1 hp
Dynamic Braking
Dynamic Deceleration
Protection
Circuit Breaker
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Starting Torque
110%
Control Method
Keypad, Remote
Item
Variable Torque AC Drive
Output Phase AC
Three
Torque @ 1 Hz
110%
Input Phase AC
Three
Input Voltage
460V AC
Display Type
LCD
Standards
UL Type 1, RoHS
Enclosure Rating
NEMA 1
Control Type
Keypad, Remote
Number of Outputs
(1) Analog
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Maximum Output Power
1 hp
Maximum Output Current
2.1 A
Number of Inputs
(2) Analog

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.1 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.