This item is Discontinued.

Schneider Electric Variable Frequency Drive, 10 HP, 208VAC SFD212HG2YB07D07

Variable Frequency Drive, 10 HP, 208VAC (Discontinued)

  • Mfr # SFD212HG2YB07D07
  • Zoro # G4493973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFD212HG2YB07D07
Zoro #
G4493973
UPC #
785901009528
Country of Origin
Mexico

Dimensions

Width
9.038 in
Depth
10.141 in
Height
40.375 in
Overall Width
9 1/8 in
Overall Depth
10 1/8 in
Overall Height
40 3/8 in

Details

Protection
Circuit Breaker
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
208V AC
Output Voltage
208V AC
Dynamic Braking
No
Adjustable Deceleration Time
0.1 to 999.9 sec
Torque @ 1 Hz
110%
Displays
Integrated, LCD
Input Frequency
50/60 Hz
Adjustable Acceleration Time
0.1 to 999.9 sec
Max. Output Amps
25.3 A
Input Phase AC
Three
Accepts Input Control Signal
Remote Contact
Start/Stop Control
Programmable
Item
S-Flex Enclosed Drive
Starting Torque
110%
Max. HP
10 hp
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure
Totally Enclosed
Display Type
LCD
Output Phase AC
Three
With Bypass / No Bypass
With Bypass
Output Frequency Range
0.5 to 200 Hz
Control Method
Keypad, Remote
Output Type
Analog, Discrete
Ethernet Port Included
No
Input Type
Analog, Discrete
Brake Chopper Included
No
Color
White
Output Voltage Range
189V AC to 228.8V AC
Control Type
Keypad, Remote
Input Voltage Range
208V AC
Series
S-Flex 212 Drive
Style
Compact
Enclosure Rating
NEMA 1
Number of Inputs
(2) Analog
Number of Outputs
(1) Analog
Maximum Output Power
10 hp
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Maximum Output Current
32.2 A
Torque Application
Constant Torque, Variable Torque
Standards
UL Type 1, RoHS

Description

S-Flex Enclosed Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 32.2 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.