Zoro Homepage

Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive

  • Mfr # ATV212WU75N4

  • Zoro # G3924523


product price: $1,476.56
/ea
Free Shipping & Returns

Key Features

Accepts Input Control Signal
Yes
Width
9.06 in
Input Phase AC
Three
Digital Readout
Hertz, Motor Current, KW, Motor Voltage
Dynamic Braking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV212WU75N4
Zoro #
G3924523
UPC #
785901994299
Country of Origin
Indonesia

Dimensions

Width
9.06 in
Height
13.39 in
Depth
8.19 in
Overall Height
13 3/8 in
Overall Width
9 1/8 in
Overall Depth
8 1/4 in

Details

Accepts Input Control Signal
Yes
Item
Variable Speed Drive
Input Phase AC
Three
Digital Readout
Hertz, Motor Current, KW, Motor Voltage
Dynamic Braking
No
Output Phase AC
Three
Starting Torque
120%
Protection
Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
Output Frequency Range
0.5 to 200 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Control Type
Keypad, Logic Input
Enclosure
Totally Enclosed
Input Voltage
380 to 480V AC
Torque @ 1 Hz
110 %
Adjustable Deceleration Time
0.01 to 3,200 sec
Displays
LED, Optional Remote Mount LCD
Display Type
LCD, LED
Standards
UL, NOM 117, C-Tick, CSA
Output Voltage
323 to 528V AC
Max. Output Amps
16 A
Control Method
Keypad or Logic Input
With Bypass / No Bypass
No Bypass
For Use With
3-Phase Inverter Duty Motor
Start/Stop Control
Programmable
Input Frequency
50/60 Hz
Max. HP
10 hp
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Adjustable Acceleration Time
0.01 to 3,200 sec
Key Pad Lockout
Yes
Number of Inputs
2
Output Type
Analog, Discrete
Number of Outputs
(1) Analog; (2) Discrete
Application
Pumps and Fans in HV AC
Output Voltage Range
323V AC to 528V AC
Enclosure Rating
NEMA 12
Series
ATV212
Brake Chopper Included
Yes
Color
Black
Maximum Output Current
16 A
Ethernet Port Included
No
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
10 hp
Input Voltage Range
380 to 480V AC
Style
Heat Sink
Input Type
Analog, Discrete

Description

Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 16 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.