This item is Discontinued.

Schneider Electric Variable Frequency Drive, 10 HP, 400-480V ATV71HU75N4

Variable Frequency Drive, 10 HP, 400-480V (Discontinued)

  • Mfr # ATV71HU75N4
  • Zoro # G4488854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV71HU75N4
Zoro #
G4488854
UPC #
785901504061
Country of Origin
Unknown

Dimensions

Depth
7.36 in
Height
11.61 in
Width
6.89 in

Details

Item
Variable Frequency Drive
Max. HP
10
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
17.6
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LED
Input Frequency
50/60 Hz
Displays
Drive Voltage
Output Frequency Range
0.1 to 599 Hz
Control Method
Speed Regulation by Flux Vector Control with or without Sensor
Torque @ 1 Hz
150%
Protection
Over breaking, Overvoltage, Under voltage, Overheating, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Starting Torque
220%
Control Type
Modbus/Terminal
Standards
CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
Dynamic Braking
Injection Braking
Start/Stop Control
By Keypad or Logic Input or Network

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0.1 to 599 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.