This item is Discontinued.

Schneider Electric Variable Frequency Drive, 10 HP, 460VAC SFD212HG4WD07

Variable Frequency Drive, 10 HP, 460VAC (Discontinued)

  • Mfr # SFD212HG4WD07
  • Zoro # G4493867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFD212HG4WD07
Zoro #
G4493867
UPC #
094715967352
Country of Origin
Indonesia

Dimensions

Width
9.038 in
Depth
10.141 in
Height
40.375 in
Overall Depth
10 1/8 in
Overall Height
40 3/8 in
Overall Width
9 1/8 in

Details

Output Voltage
460V AC
Starting Torque
110%
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
With Line Contactor / No Line Contactor
No Line Contactor
Max. HP
10 hp
Output Frequency Range
0.5 to 200 Hz
Control Method
Keypad, Remote
Max. Output Amps
14 A
Accepts Input Control Signal
Remote Contact
Enclosure
Totally Enclosed
Input Frequency
50/60 Hz
Adjustable Deceleration Time
0.1 to 999.9 sec
Adjustable Acceleration Time
0.1 to 999.9 sec
Display Type
LCD
Protection
Circuit Breaker
With Bypass / No Bypass
No Bypass
Input Voltage
460V AC
Input Phase AC
Three
Displays
Integrated, LCD
Torque @ 1 Hz
110%
Item
Variable Torque AC Drive
Start/Stop Control
Yes
Output Phase AC
Three
Dynamic Braking
Dynamic Deceleration
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Maximum Output Power
10 hp
Maximum Output Current
14 A
Enclosure Rating
NEMA 1
Number of Inputs
(2) Analog
Standards
UL Type 1
Control Type
Keypad, Remote
Number of Outputs
(1) Analog

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 14 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.