This item is Discontinued.

Schneider Electric Variable Frequency Drive, 10 HP, 460VAC SFD212HG4YD07

Variable Frequency Drive, 10 HP, 460VAC (Discontinued)

  • Mfr # SFD212HG4YD07
  • Zoro # G4493754
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212HG4YD07
Zoro #
G4493754
UPC #
785901962533
Country of Origin
Indonesia

Dimensions

Depth
10.141 in
Height
40.375 in
Width
9.038 in
Overall Width
9 1/8 in
Overall Height
40 3/8 in
Overall Depth
10 1/8 in

Details

Adjustable Deceleration Time
0.1 to 999.9 sec
Torque @ 1 Hz
110%
Enclosure
Totally Enclosed
Control Method
Keypad, Remote
Item
Variable Torque AC Drive
Displays
Integrated, LCD
Start/Stop Control
Yes
Max. Output Amps
14 A
Input Frequency
50/60 Hz
Display Type
LCD
Accepts Input Control Signal
Remote Contact
Output Frequency Range
0.5 to 200 Hz
Max. HP
10 hp
With Bypass / No Bypass
With Bypass
Dynamic Braking
Dynamic Deceleration
Adjustable Acceleration Time
0.1 to 999.9 sec
Output Phase AC
Three
Starting Torque
110%
Output Voltage
460V AC
Input Voltage
460V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
With Line Contactor / No Line Contactor
No Line Contactor
Input Phase AC
Three
Protection
Circuit Breaker
Enclosure Rating
NEMA 1
Number of Outputs
(1) Analog
Number of Inputs
(2) Analog
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Maximum Output Power
10 hp
Control Type
Keypad, Remote
Maximum Output Current
14 A
Standards
UL Type 1, RoHS

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 14 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.