This item is Discontinued.

Schneider Electric Variable Frequency Drive, 10 HP, 500-600V ATV71HU55S6X

Variable Frequency Drive, 10 HP, 500-600V (Discontinued)

  • Mfr # ATV71HU55S6X
  • Zoro # G0105108
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV71HU55S6X
Zoro #
G0105108
UPC #
785901917854
Country of Origin
China

Dimensions

Overall Depth
8 3/8 in
Overall Width
8 1/4 in
Overall Height
11 5/8 in

Details

Item
Variable Speed Drive
Max. HP
10 hp
Input Voltage
500 to 600V AC
Output Voltage
600V AC
Input Phase AC
Three
Enclosure
Open
Max. Output Amps
13.5 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
50/60 Hz
Key Pad Lockout
None
Digital Readout
Yes
Display Type
LCD
Displays
LCD
Standards
EN/IEC 61800-3 Environment 2, EN/IEC 61800-3 Environment 1, IEC 60721-3-3 Class 3S2, EN/IEC 61800-5-1, EN 55011 Group 1 Class B, IEC 60721-3-3 Class 3C1, EN/IEC 61800-3, UL Type 1
Accepts Input Control Signal
Yes
Control Type
Keypad, Remote
Output Frequency Range
0.1 to 500 Hz
Start/Stop Control
Programmable
Protection
Against Exceeding Limit Speed, Against Input Phase Loss, Break on the Control Circuit, Input Phase Breaks, Line Supply Overvoltage, Line Supply Undervoltage, Motor Phase Break, Overcurrent Between Output Phases and Earth, Overheating Protection, Overvoltage's on the Dc Bus, Power Removal, Short-Circuit Between Motor Phases, Thermal Protection
Dynamic Braking
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Maximum Output Power
7 1/2 hp
Control Method
Keypad, Remote
Adjustable Acceleration Time
0.01 to 9,999 sec
Application
Complex, High-Power Machines
Maximum Output Current
9 A, 10 A

Description

Variable Speed Drive, Input Voltage 500 to 600V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 9 A, 10 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.