Variable Frequency Drive, 100 HP, 400-480V
Mfr # ATV212WD75N4
Zoro # G0129295
product price: $8,200.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Protection
Displays
LED
Display Type
LED
Output Phase AC
Three
Start/Stop Control
Programmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATV212WD75N4
Zoro #
G0129295
UPC #
785901931034
Country of Origin
France
Dimensions
Overall Depth
14 3/8 in
Overall Height
39 3/8 in
Overall Width
14 1/4 in
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 100 hp, Maximum Output Current 160 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.