This item is Discontinued.

Schneider Electric Variable Frequency Drive, 1/2 HP, 200-240V ATV32H037M2

Variable Frequency Drive, 1/2 HP, 200-240V (Discontinued)

  • Mfr # ATV32H037M2
  • Zoro # G2361731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV32H037M2
Zoro #
G2361731
UPC #
785901633037
Country of Origin
Indonesia

Dimensions

Overall Width
1 3/4 in
Overall Depth
9 5/8 in
Overall Height
12 7/8 in

Details

Item
Variable Speed Drive
Max. HP
0.5 hp
Input Voltage
200 to 240V AC
Output Voltage
240V AC
Input Phase AC
Single
Enclosure
Open
Max. Output Amps
3.3 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
50/60 Hz
Start/Stop Control
Programmable
Dynamic Braking
Yes
Adjustable Acceleration Time
0 to 6,000 sec
Display Type
LED
Displays
LCD
Digital Readout
Yes
Key Pad Lockout
None
Accepts Input Control Signal
Yes
Standards
EN/IEC 61800-5-1, EN/IEC 61800-3, EN 61800-3 Environments 2 Category C2, EN 61800-3 Environments 1 Category C2, EN 55011 Class A Group 1
Protection
Input Phase Breaks, Over current Between Output Phases and Earth, Overheating Protection, Short-Circuit Between Motor Phases, Thermal Protection
Control Type
Keypad, Remote
Adjustable Deceleration Time
0 to 6,000 sec
Maximum Output Power
1/2 hp
Control Method
Keypad, Remote
Maximum Output Current
3.3 A
Application
Complex Machines
Output Frequency Range
0.5 to 599 Hz

Description

Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 3.3 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 599 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.