This item is Discontinued.

Schneider Electric Variable Frequency Drive, 1/2 HP, 400-480V ATV32H037N4

Variable Frequency Drive, 1/2 HP, 400-480V (Discontinued)

  • Mfr # ATV32H037N4
  • Zoro # G0105537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV32H037N4
Zoro #
G0105537
UPC #
785901940401
Country of Origin
Indonesia

Details

Item
Variable Frequency Drive
Max. HP
1/2
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
1.5
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LED
Input Frequency
50/60 Hz
Accepts Input Control Signal
Yes
Protection
Thermal Protection Motor,Short-Circuit Between Motor Phases Drive, Overheating Protection Drive, Overcurrent Between Output Phases and Earth Drive, Motor Phase Breaks Drive, Line Supply Phase Loss Safety Function
Displays
LED
Standards
UL, CSA, CE, NOM,GOST, C-Tick, RoHS
Digital Readout
Yes
Key Pad Lockout
No
Adjustable Acceleration Time
0 to 6000 sec
Start/Stop Control
Programmable
Control Type
Keypad/Remote
Dynamic Braking
Yes
Adjustable Deceleration Time
0 to 6000 sec

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.