Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Frequency Drive, 1/2HP, 115V In, Altivar

  • Mfr # ATV12H037F1

  • Zoro # G2998423


product price: $253.12
/ea
Free Shipping & Returns

Key Features

Max. HP
0.5 hp
Input Voltage
100 to 120V AC
Output Voltage
200 to 240V AC
Input Phase AC
Single
Enclosure
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV12H037F1
Zoro #
G2998423
UPC #
785901682004
Country of Origin
Indonesia

Dimensions

Depth
4.77 in
Width
2.83 in
Height
5.63 in
Overall Width
2 7/8 in
Overall Height
5 5/8 in
Overall Depth
4 3/4 in

Details

Item
Variable Speed Drive
Max. HP
0.5 hp
Input Voltage
100 to 120V AC
Output Voltage
200 to 240V AC
Input Phase AC
Single
Enclosure
Open
Max. Output Amps
2.4 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Displays
LED
Starting Torque
150% to 170%
Adjustable Deceleration Time
0 to 999.9 sec
Control Type
Keypad, Modbus, Remote Keypad
Protection
Against Input Phase Loss in Three-Phase, Line Supply Overvoltage, Line Supply Undervoltage, Overcurrent Between Output Phases and Earth, Overheating Protection, Short-Circuit Between Motor phases, Thermal Motor Protection via the Drive by Continuous Calculation of I²t
For Use With
3-Phase Inverter Duty Motor
Control Method
Keypad or Remote Keypad or Modbus
Adjustable Acceleration Time
0 to 999.9 sec
Input Frequency
50/60 Hz
Output Frequency Range
0.5 to 400 Hz
Standards
UL, C-tick, NOM, GOST, CSA
Display Type
LED
Torque @ 1 Hz
120%
Start/Stop Control
Programmable
Digital Readout
Yes
Dynamic Braking
No
Key Pad Lockout
Yes
Accepts Input Control Signal
Yes
Output Voltage Range
170V AC to 264V AC
Number of Inputs
(2) Analog; (4) Discrete
Style
Heat Sink
Input Voltage Range
100 to 120V AC
Maximum Output Power
11/20 hp
Number of Outputs
(1) Analog; (2) Discrete
Maximum Output Current
2.4 A
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Discrete
Enclosure Rating
NEMA 1
Ethernet Port Included
No
Output Type
Analog, Discrete
Application
Commercial Equipment Mixer, Commercial Equipment Other Application, Textile Ironing
Color
Black
Series
Altivar 12

Description

Variable Speed Drive, Input Voltage 100 to 120V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 11/20 hp, Maximum Output Current 2.4 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 400 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.