This item is Discontinued.

Schneider Electric Variable Frequency Drive, 15 HP, 400-480V ATV32HD11N4

Variable Frequency Drive, 15 HP, 400-480V (Discontinued)

  • Mfr # ATV32HD11N4
  • Zoro # G0105430
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV32HD11N4
Zoro #
G0105430
UPC #
785901675518
Country of Origin
Indonesia

Details

Item
Variable Frequency Drive
Max. HP
15
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
27.7
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
50/60 Hz
Start/Stop Control
Programmable
Adjustable Deceleration Time
0 to 6000 sec
Displays
LED
Digital Readout
Yes
Key Pad Lockout
No
Display Type
LED
Adjustable Acceleration Time
0 to 6000 sec
Dynamic Braking
Yes
Accepts Input Control Signal
Yes
Control Type
Keypad/Remote
Standards
UL, CSA, CE, NOM,GOST, C-Tick, RoHS
Protection
Thermal Protection Motor,Short-Circuit Between Motor Phases Drive, Overheating Protection Drive, Overcurrent Between Output Phases and Earth Drive, Motor Phase Breaks Drive, Line Supply Phase Loss Safety Function

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.