This item is Discontinued.

Schneider Electric Variable Frequency Drive, 15 HP, 460VAC SFD212JG4YD07

Variable Frequency Drive, 15 HP, 460VAC (Discontinued)

  • Mfr # SFD212JG4YD07
  • Zoro # G4493745
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212JG4YD07
Zoro #
G4493745
UPC #
785901740339
Country of Origin
Indonesia

Dimensions

Depth
10.141 in
Height
40.375 in
Width
9.038 in
Overall Depth
10 1/8 in
Overall Width
9 1/8 in
Overall Height
40 3/8 in

Details

Protection
Circuit Breaker
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Frequency
50/60 Hz
Display Type
LCD
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Dynamic Deceleration
Max. Output Amps
21 A
Starting Torque
110%
Input Voltage
460V AC
With Bypass / No Bypass
With Bypass
Output Voltage
460V AC
Output Phase AC
Three
Max. HP
15 hp
Accepts Input Control Signal
Remote Contact
Input Phase AC
Three
Enclosure
Totally Enclosed
Item
Variable Torque AC Drive
Displays
Integrated, LCD
Output Frequency Range
0.5 to 200 Hz
Start/Stop Control
Yes
Control Method
Keypad, Remote
Adjustable Deceleration Time
0.1 to 999.9 sec
Torque @ 1 Hz
110%
Adjustable Acceleration Time
0.1 to 999.9 sec
Maximum Output Power
15 hp
Control Type
Keypad, Remote
Standards
UL Type 1, RoHS
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Number of Inputs
(2) Analog
Number of Outputs
(1) Analog
Maximum Output Current
21 A
Enclosure Rating
NEMA 1

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 21 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.