This item is Discontinued.

Schneider Electric Variable Frequency Drive, 150 HP, 400-480V ATV61HC11N4D

Variable Frequency Drive, 150 HP, 400-480V (Discontinued)

  • Mfr # ATV61HC11N4D
  • Zoro # G2152930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HC11N4D
Zoro #
G2152930
UPC #
785901685500
Country of Origin
Austria

Details

Item
Variable Frequency Drive
Max. HP
150
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
215
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Programmable
Standards
UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS, Plenum-rated
Output Frequency Range
0.1 to 599 Hz
Accepts Input Control Signal
Yes
Protection
Motor Thermal Protection, Motor Power Removal, Motor Phase Break, Drive Thermal Protection, Drive Short-Circuit Between Motor Phases, Drive Power Removal, Drive Overvoltages , Drive Overheating Protection, Drive Overcurrent Between Output Phases and Earth, Drive Line Supply Undervoltage
Displays
LCD
Key Pad Lockout
No
Digital Readout
Yes
Control Type
Keypad/Remote
Display Type
LCD
Input Frequency
50/60 Hz
Dynamic Braking
No

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0.1 to 599 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.