Zoro Homepage
This item is Discontinued.
Schneider Electric Variable Frequency Drive, 1.5HP, 400-480V, Altivar ATV312HU11N4

Variable Frequency Drive, 1.5HP, 400-480V, Altivar (Discontinued)

  • Mfr # ATV312HU11N4
  • Zoro # G0859537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV312HU11N4
Zoro #
G0859537
UPC #
785901822943
Country of Origin
Indonesia

Dimensions

Height
12.97 in
Width
9.65 in
Depth
7.56 in
Overall Height
5 5/8 in
Overall Width
4 1/4 in
Overall Depth
6 in

Description

Variable Speed Drive, Input Voltage 380 to 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 3 A, Output Voltage 323 to 550V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.