This item is Discontinued.

Schneider Electric Variable Frequency Drive, 2 HP, 200-240V ATV31CU15M2

Variable Frequency Drive, 2 HP, 200-240V (Discontinued)

  • Mfr # ATV31CU15M2
  • Zoro # G0105607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV31CU15M2
Zoro #
G0105607
UPC #
785901474555
Country of Origin
Indonesia

Details

Display Type
LED
Input Voltage
200 to 240V AC
Item
Variable Speed Drive
Displays
LED
Control Type
Keypad, Remote
Protection
Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage Safety Circuits: Drive, Line Supply Phase Loss Safety Function for Three Phases Supply: Drive, Motor Phase Breaks: Drive, Overcurrent Between Output Phases and Earth (on Power Up Only): Drive, Overheating Protection: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Protection: Motor
Output Phase AC
Three
Max. HP
2 hp
Max. Output Amps
8 A
With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
None
Output Voltage
170 to 264V AC
Adjustable Deceleration Time
0.1 to 999.9 sec
Input Frequency
50/60 Hz
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Enclosure
Totally Enclosed
Standards
C-Tick, N998, UL, CSA
Accepts Input Control Signal
Yes
Input Phase AC
Single
Adjustable Acceleration Time
0.1 to 999.9 sec
Dynamic Braking
Yes
Digital Readout
Yes
Control Method
Keypad, Remote
Application
Simple Machine
Output Frequency Range
0 to 500 Hz
Starting Torque
150% to 170%
Maximum Output Current
8 A
Maximum Output Power
2 hp
Enclosure Rating
NEMA 12

Description

Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 8 A, Output Voltage 170 to 264V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.