This item is Discontinued.

Schneider Electric Variable Frequency Drive, 2 HP, 208VAC SFD212DG2YB07D07

Variable Frequency Drive, 2 HP, 208VAC (Discontinued)

  • Mfr # SFD212DG2YB07D07
  • Zoro # G4494016
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212DG2YB07D07
Zoro #
G4494016
UPC #
785901161363
Country of Origin
Mexico

Dimensions

Width
9.038 in
Height
40.375 in
Depth
10.141 in
Overall Depth
10 1/8 in
Overall Height
40 3/8 in
Overall Width
9 1/8 in

Details

Max. Output Amps
7.8 A
Protection
Circuit Breaker
Max. HP
2 hp
Input Frequency
50/60 Hz
Starting Torque
110%
With Bypass / No Bypass
With Bypass
Item
S-Flex Enclosed Drive
Control Method
Keypad, Remote
Display Type
LCD
Displays
Integrated, LCD
Output Voltage
208V AC
Enclosure
Totally Enclosed
Dynamic Braking
No
Start/Stop Control
Programmable
Accepts Input Control Signal
Remote Contact
Adjustable Deceleration Time
0.1 to 999.9 sec
Input Phase AC
Three
Torque @ 1 Hz
110%
Output Phase AC
Three
Input Voltage
208V AC
Adjustable Acceleration Time
0.1 to 999.9 sec
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Frequency Range
0.5 to 200 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Number of Outputs
(1) Analog
Color
White
Number of Inputs
(2) Analog
Enclosure Rating
NEMA 1
Brake Chopper Included
No
Standards
UL Type 1, RoHS
Ethernet Port Included
No
Torque Application
Constant Torque, Variable Torque
Style
Compact
Control Type
Keypad, Remote
Maximum Output Current
7.8 A
Output Voltage Range
189V AC to 228.8V AC
Series
S-Flex 212 Drive
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Input Voltage Range
208V AC
Maximum Output Power
2 hp
Output Type
Analog, Discrete
Input Type
Analog, Discrete

Description

S-Flex Enclosed Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 7.8 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.