This item is Discontinued.

Schneider Electric Variable Frequency Drive, 2 HP, 460VAC SFD212DG4WD07

Variable Frequency Drive, 2 HP, 460VAC (Discontinued)

  • Mfr # SFD212DG4WD07
  • Zoro # G4493903
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212DG4WD07
Zoro #
G4493903
UPC #
094715967314
Country of Origin
Indonesia

Dimensions

Height
40.375 in
Width
9.038 in
Depth
10.141 in
Overall Height
40 3/8 in
Overall Width
9 1/8 in
Overall Depth
10 1/8 in

Details

Starting Torque
110%
Adjustable Acceleration Time
0.1 to 999.9 sec
Input Voltage
460V AC
Output Frequency Range
0.5 to 200 Hz
Torque @ 1 Hz
110%
Start/Stop Control
Yes
Protection
Circuit Breaker
Input Frequency
50/60 Hz
With Bypass / No Bypass
No Bypass
Display Type
LCD
Input Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0.1 to 999.9 sec
Max. HP
2 hp
Control Method
Keypad, Remote
Output Voltage
460V AC
Max. Output Amps
3.4 A
Accepts Input Control Signal
Remote Contact
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Displays
Integrated, LCD
Enclosure
Totally Enclosed
Output Phase AC
Three
Item
Variable Torque AC Drive
Dynamic Braking
Dynamic Deceleration
Number of Outputs
(1) Analog
Standards
UL Type 1, RoHS
Maximum Output Power
2 hp
Enclosure Rating
NEMA 1
Number of Inputs
(2) Analog
Control Type
Keypad, Remote
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Maximum Output Current
3.4 A

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 3.4 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.