This item is Discontinued.

Schneider Electric Variable Frequency Drive, 2 HP, 460VAC SFD212DG4YD07

Variable Frequency Drive, 2 HP, 460VAC (Discontinued)

  • Mfr # SFD212DG4YD07
  • Zoro # G4493797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFD212DG4YD07
Zoro #
G4493797
UPC #
094715967420
Country of Origin
Indonesia

Dimensions

Depth
10.141 in
Width
9.038 in
Height
40.375 in
Overall Width
9 1/8 in
Overall Depth
10 1/8 in
Overall Height
40 3/8 in

Details

Dynamic Braking
Dynamic Deceleration
Accepts Input Control Signal
Remote Contact
Starting Torque
110%
Start/Stop Control
Yes
Output Phase AC
Three
Item
Variable Torque AC Drive
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
With Line Contactor / No Line Contactor
No Line Contactor
Output Voltage
460V AC
Adjustable Acceleration Time
0.1 to 999.9 sec
With Bypass / No Bypass
With Bypass
Max. Output Amps
3.4 A
Control Method
Keypad, Remote
Input Phase AC
Three
Max. HP
2 hp
Protection
Circuit Breaker
Output Frequency Range
0.5 to 200 Hz
Input Voltage
460V AC
Enclosure
Totally Enclosed
Input Frequency
50/60 Hz
Torque @ 1 Hz
110%
Adjustable Deceleration Time
0.1 to 999.9 sec
Displays
Integrated, LCD
Display Type
LCD
Number of Inputs
(2) Analog
Enclosure Rating
NEMA 1
Maximum Output Power
2 hp
Control Type
Keypad, Remote
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Standards
UL Type 1, RoHS
Maximum Output Current
3.4 A
Number of Outputs
(1) Analog

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 3.4 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.