This item is Discontinued.

Schneider Electric Variable Frequency Drive, 20 HP, 208VAC SFD212KG2YB07D07

Variable Frequency Drive, 20 HP, 208VAC (Discontinued)

  • Mfr # SFD212KG2YB07D07
  • Zoro # G4493955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212KG2YB07D07
Zoro #
G4493955
UPC #
785901809197
Country of Origin
Mexico

Dimensions

Width
12.538 in
Height
45.142 in
Depth
10.99 in
Overall Depth
11 in
Overall Width
12 1/2 in
Overall Height
45 1/8 in

Details

Starting Torque
110%
Input Phase AC
Three
Enclosure
Totally Enclosed
Max. HP
20 hp
Displays
Integrated, LCD
Torque @ 1 Hz
110%
Max. Output Amps
62.1 A
Input Voltage
208V AC
Accepts Input Control Signal
Remote Contact
Output Voltage
208V AC
Output Phase AC
Three
Adjustable Deceleration Time
0.1 to 999.9 sec
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Display Type
LCD
Dynamic Braking
No
Start/Stop Control
Programmable
Protection
Circuit Breaker
Input Frequency
50/60 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
0.5 to 200 Hz
Adjustable Acceleration Time
0.1 to 999.9 sec
Control Method
Keypad, Remote
With Bypass / No Bypass
With Bypass
Item
S-Flex Enclosed Drive
Number of Inputs
(2) Analog
Output Voltage Range
189V AC to 228.8V AC
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
20 hp
Maximum Output Current
62.1 A
Series
S-Flex 212 Drive
Control Type
Keypad, Remote
Ethernet Port Included
No
Output Type
Analog, Discrete
Standards
UL Type 1, RoHS
Input Voltage Range
208V AC
Number of Outputs
(1) Analog
Brake Chopper Included
No
Style
Compact
Color
White
Input Type
Analog, Discrete
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments

Description

S-Flex Enclosed Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 62.1 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.