This item is Discontinued.

Schneider Electric Variable Frequency Drive, 20 HP, 460VAC SFD212KG4YD07

Variable Frequency Drive, 20 HP, 460VAC (Discontinued)

  • Mfr # SFD212KG4YD07
  • Zoro # G4483507
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212KG4YD07
Zoro #
G4483507
UPC #
094715967482
Country of Origin
Mexico

Dimensions

Height
45.142 in
Depth
10.99 in
Width
12.538 in
Overall Height
45 1/8 in
Overall Depth
11 in
Overall Width
12 1/2 in

Details

Input Voltage
460V AC
With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Remote Contact
Start/Stop Control
Yes
Output Frequency Range
0.5 to 200 Hz
Output Phase AC
Three
Display Type
LCD
Torque @ 1 Hz
110%
Max. HP
20 hp
Enclosure
Totally Enclosed
Starting Torque
110%
Displays
Integrated, LCD
Adjustable Deceleration Time
0.1 to 999.9 sec
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Dynamic Deceleration
Control Method
Keypad, Remote
Input Phase AC
Three
Protection
Circuit Breaker
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Voltage
460V AC
Max. Output Amps
27 A
Item
Variable Torque AC Drive
Adjustable Acceleration Time
0.1 to 999.9 sec
Input Frequency
50/60 Hz
Standards
UL Type 1, RoHS
Enclosure Rating
NEMA 1
Number of Outputs
(1) Analog
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Control Type
Keypad, Remote
Number of Inputs
(2) Analog
Maximum Output Power
20 hp
Maximum Output Current
27 A

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 27 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.