This item is Discontinued.

Schneider Electric Variable Frequency Drive, 25 HP, 208VAC SFD212LG2YB07D07

Variable Frequency Drive, 25 HP, 208VAC (Discontinued)

  • Mfr # SFD212LG2YB07D07
  • Zoro # G4493946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212LG2YB07D07
Zoro #
G4493946
UPC #
785901136361
Country of Origin
Mexico

Dimensions

Height
45.142 in
Depth
10.99 in
Width
12.538 in
Overall Depth
11 in
Overall Height
45 1/8 in
Overall Width
12 1/2 in

Details

Control Method
Keypad, Remote
Item
S-Flex Enclosed Drive
Start/Stop Control
Programmable
Dynamic Braking
No
Accepts Input Control Signal
Remote Contact
Input Phase AC
Three
Input Voltage
208V AC
Torque @ 1 Hz
110%
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
208V AC
Protection
Circuit Breaker
Adjustable Deceleration Time
0.1 to 999.9 sec
With Bypass / No Bypass
With Bypass
Enclosure
Totally Enclosed
Input Frequency
50/60 Hz
Adjustable Acceleration Time
0.1 to 999.9 sec
Display Type
LCD
Output Phase AC
Three
Max. Output Amps
78.2 A
Starting Torque
110%
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Frequency Range
0.5 to 200 Hz
Max. HP
25 hp
Displays
Integrated, LCD
Maximum Output Current
78.2 A
Standards
UL Type 1, RoHS
Maximum Output Power
25 hp
Style
Compact
Control Type
Keypad, Remote
Series
S-Flex 212 Drive
Brake Chopper Included
No
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Input Type
Analog, Discrete
Number of Outputs
(1) Analog
Enclosure Rating
NEMA 1
Color
White
Ethernet Port Included
No
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Discrete
Number of Inputs
(2) Analog
Output Voltage Range
189V AC to 228.8V AC
Input Voltage Range
208V AC

Description

S-Flex Enclosed Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 78.2 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.