This item is Discontinued.

Schneider Electric Variable Frequency Drive, 25 HP, 208VAC SFD212LG2YD07

Variable Frequency Drive, 25 HP, 208VAC (Discontinued)

  • Mfr # SFD212LG2YD07
  • Zoro # G4494043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFD212LG2YD07
Zoro #
G4494043
UPC #
094715967161
Country of Origin
Indonesia

Dimensions

Depth
10.99 in
Height
45.142 in
Width
12.538 in
Overall Height
45 1/8 in
Overall Width
12 1/2 in
Overall Depth
11 in

Details

Dynamic Braking
Dynamic Deceleration
Starting Torque
110%
Control Method
Keypad, Remote
Item
Variable Torque AC Drive
Output Voltage
208V AC
Torque @ 1 Hz
110%
Enclosure
Totally Enclosed
Max. Output Amps
78.2 A
With Line Contactor / No Line Contactor
No Line Contactor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Adjustable Deceleration Time
0.1 to 999.9 sec
Protection
Circuit Breaker
Adjustable Acceleration Time
0.1 to 999.9 sec
Input Phase AC
Three
Start/Stop Control
Yes
With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Remote Contact
Display Type
LCD
Output Phase AC
Three
Input Frequency
50/60 Hz
Output Frequency Range
0.5 to 200 Hz
Input Voltage
208V AC
Displays
Integrated, LCD
Max. HP
25 hp
Standards
UL Type 1, RoHS
Number of Inputs
(2) Analog
Maximum Output Current
78.2 A
Number of Outputs
(1) Analog
Maximum Output Power
25 hp
Enclosure Rating
NEMA 1
Control Type
Keypad, Remote
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments

Description

Variable Torque AC Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 78.2 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.