This item is Discontinued.

Schneider Electric Variable Frequency Drive, 25 HP, 460VAC SFD212LG4YD07

Variable Frequency Drive, 25 HP, 460VAC (Discontinued)

  • Mfr # SFD212LG4YD07
  • Zoro # G4493736
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD212LG4YD07
Zoro #
G4493736
UPC #
785901740360
Country of Origin
Indonesia

Dimensions

Height
45.142 in
Width
12.538 in
Depth
10.99 in
Overall Width
12 1/2 in
Overall Depth
11 in
Overall Height
45 1/8 in

Details

Max. Output Amps
34 A
Item
Variable Torque AC Drive
Output Phase AC
Three
Input Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Displays
Integrated, LCD
Torque @ 1 Hz
110%
Output Frequency Range
0.5 to 200 Hz
Input Voltage
460V AC
Display Type
LCD
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Adjustable Acceleration Time
0.1 to 999.9 sec
Dynamic Braking
Dynamic Deceleration
Output Voltage
460V AC
Starting Torque
110%
With Bypass / No Bypass
With Bypass
Adjustable Deceleration Time
0.1 to 999.9 sec
Enclosure
Totally Enclosed
Accepts Input Control Signal
Remote Contact
Protection
Circuit Breaker
Control Method
Keypad, Remote
Max. HP
25 hp
Start/Stop Control
Yes
Input Frequency
50/60 Hz
Number of Outputs
(1) Analog
Enclosure Rating
NEMA 1
Standards
UL Type 1, RoHS
Number of Inputs
(2) Analog
Maximum Output Current
34 A
Control Type
Keypad, Remote
Maximum Output Power
25 hp
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments

Description

Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 34 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.