This item is Discontinued.

Schneider Electric Variable Frequency Drive, 250HP, 400-480V ATV61HC16N4

Variable Frequency Drive, 250HP, 400-480V (Discontinued)

  • Mfr # ATV61HC16N4
  • Zoro # G9905655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HC16N4
Zoro #
G9905655
UPC #
785901525639
Country of Origin
India

Dimensions

Depth
14.84"
Width
13.39"
Height
46.85"

Details

Item
Variable Frequency Drive
Max. HP
250
Input Voltage
480VAC
Output Voltage
480VAC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
314
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
50/60 Hz
Key Pad Lockout
Yes
Standards
CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
Digital Readout
yes
Start/Stop Control
Programmable
Display Type
LED
Torque @ 1 Hz
110%
Adjustable Acceleration Time
0.1 to 999.9 sec.
Output Frequency Range
0.5 to 500 Hz
Control Type
Keypad/Remote
Protection
Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Displays
Drive Voltage, Hertz
Dynamic Braking
Yes
For Use With
3-Phase Inverter Duty Motor
Starting Torque
110%
Adjustable Deceleration Time
0.1 to 999.9 sec.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Method
Sensor less Flux Vector Automatically Calculates Optimum Motor Performance
Accepts Input Control Signal
Yes

Description

Variable Frequency Drive, Max. HP 250, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 314, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.5 to 500 Hz, Adjustable Acceleration Time 0.1 to 999.9 sec., Adjustable Deceleration Time 0.1 to 999.9 sec., Dynamic Braking Yes, Height 46.85 In., Width 13.39 In., Depth 14.84 In., Keypad/Remote

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.