This item is Discontinued.

Schneider Electric Variable Frequency Drive, 3 HP, 200-240V ATV31CU22M2

Variable Frequency Drive, 3 HP, 200-240V (Discontinued)

  • Mfr # ATV31CU22M2
  • Zoro # G2361777
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV31CU22M2
Zoro #
G2361777
UPC #
785901909040
Country of Origin
Indonesia

Details

Input Voltage
240V AC
Digital Readout
Yes
Start/Stop Control
Programmable
Standards
UL, CSA, CE, NOM,GOST, C-Tick
Dynamic Braking
Yes
With Bypass / No Bypass
No Bypass
Display Type
LED
Protection
Thermal Protection Motor,Short-Circuit Between Motor Phases Drive, Overheating Protection Drive, Overcurrent Between Output Phases and Earth Drive, Motor Phase Breaks Drive, Line Supply Phase Loss Safety Function
Control Type
Keypad/Remote
Adjustable Acceleration Time
0.1 to 999.9 sec
Accepts Input Control Signal
Yes
Displays
LED
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0.1 to 999.9 sec
Item
Variable Frequency Drive
Input Phase AC
1
Max. HP
3
Key Pad Lockout
No
Output Voltage
240V AC
Enclosure
NEMA 12
Output Phase AC
3
Max. Output Amps
11
Input Frequency
50/60 Hz

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC 1, Input Frequency 50/60 Hz, Output Voltage 240V AC, Output Phase AC 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.