This item is Discontinued.

Schneider Electric Variable Frequency Drive, 3 HP, 208VAC SFD212EG2YB07D07

Variable Frequency Drive, 3 HP, 208VAC (Discontinued)

  • Mfr # SFD212EG2YB07D07
  • Zoro # G4494007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFD212EG2YB07D07
Zoro #
G4494007
UPC #
785901162803
Country of Origin
Mexico

Dimensions

Width
9.038 in
Depth
10.141 in
Height
40.375 in
Overall Width
9 1/8 in
Overall Height
40 3/8 in
Overall Depth
10 1/8 in

Details

Displays
Integrated, LCD
Output Phase AC
Three
Max. Output Amps
17.5 A
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Acceleration Time
0.1 to 999.9 sec
Output Frequency Range
0.5 to 200 Hz
Input Frequency
50/60 Hz
Input Voltage
208V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. HP
3 hp
With Bypass / No Bypass
With Bypass
Dynamic Braking
No
Accepts Input Control Signal
Remote Contact
Input Phase AC
Three
Torque @ 1 Hz
110%
Start/Stop Control
Programmable
Protection
Circuit Breaker
Item
S-Flex Enclosed Drive
Output Voltage
208V AC
Starting Torque
110%
Control Method
Keypad, Remote
Display Type
LCD
Adjustable Deceleration Time
0.1 to 999.9 sec
Input Type
Analog, Discrete
Standards
UL Type 1, RoHS
Input Voltage Range
208V AC
Brake Chopper Included
No
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Output Type
Analog, Discrete
Maximum Output Power
3 hp
Number of Inputs
(2) Analog
Output Voltage Range
189V AC to 228.8V AC
Ethernet Port Included
No
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Control Type
Keypad, Remote
Color
White
Series
S-Flex 212 Drive
Maximum Output Current
11 A
Style
Compact
Number of Outputs
(1) Analog

Description

S-Flex Enclosed Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.