This item is Discontinued.

Schneider Electric Variable Frequency Drive, 3 HP, 500-600V ATV71HU15N4Z

Variable Frequency Drive, 3 HP, 500-600V (Discontinued)

  • Mfr # ATV71HU15N4Z
  • Zoro # G2361670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV71HU15N4Z
Zoro #
G2361670
UPC #
785901437734
Country of Origin
Indonesia

Dimensions

Overall Height
9 1/8 in
Overall Width
5 1/8 in
Overall Depth
6 7/8 in

Details

Item
Variable Speed Drive
Max. HP
3 hp
Input Voltage
380 to 480V AC
Output Voltage
480V AC
Input Phase AC
Three
Enclosure
Open
Max. Output Amps
4.5 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Accepts Input Control Signal
Yes
Standards
EN 61800-3 Environments 2 Category C2, EN 55011 Class A Group 1, IEC 60721-3-3 Class 3C1, IEC 60721-3-3 Class 3S2, UL Type 1, EN/IEC 61800-5-1, EN/IEC 61800-3, EN 61800-3 Environments 1 category C2
Digital Readout
Yes
Control Type
Keypad, Remote
Displays
LCD
Input Frequency
50/60 Hz
Protection
Against Exceeding Limit Speed, Against Input Phase Loss, Break on the Control Circuit, Input Phase Breaks, Line Supply Overvoltage, Line Supply Undervoltage, Motor Phase Break, Overcurrent Between Output Phases and Earth, Overheating Protection, Overvoltage's on the Dc Bus, Power Removal, Short-Circuit Between Motor Phases, Thermal Protection
Output Frequency Range
0.1 to 599 Hz
Key Pad Lockout
None
Display Type
LCD
Dynamic Braking
Yes
Start/Stop Control
Programmable
Maximum Output Power
2 hp
Adjustable Acceleration Time
0.01 to 9,999 sec
Application
Complex, High-Power Machines
Maximum Output Current
3.4 A, 4.1 A
Control Method
Keypad, Remote
Adjustable Deceleration Time
0.01 to 9,999 sec

Description

Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 3.4 A, 4.1 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.