Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Frequency Drive, 3/4 HP, 230VAC, Altivar

  • Mfr # ATV12H055M2

  • Zoro # G3412175


product price: $270.62
/ea
Free Shipping & Returns

Key Features

Max. HP
0.75 hp
Input Voltage
200 to 240V AC
Output Voltage
200 to 240V AC
Input Phase AC
Single
Enclosure
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV12H055M2
Zoro #
G3412175
UPC #
785901889854
Country of Origin
Indonesia

Dimensions

Width
2.83 in
Depth
5.17 in
Height
5.63 in
Overall Height
5 5/8 in
Overall Depth
5 1/8 in
Overall Width
2 7/8 in

Details

Item
Variable Speed Drive
Max. HP
0.75 hp
Input Voltage
200 to 240V AC
Output Voltage
200 to 240V AC
Input Phase AC
Single
Enclosure
Open
Max. Output Amps
3.5 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Against Input Phase Loss in Three-Phase, Line Supply Overvoltage, Line Supply Undervoltage, Overcurrent Between Output Phases and Earth, Overheating Protection, Short-Circuit Between Motor phases, Thermal Motor Protection via the Drive by Continuous Calculation of I²t
Standards
UL, C-tick, NOM, GOST, CSA
Start/Stop Control
Programmable
Starting Torque
150% to 170%
Display Type
LED
Torque @ 1 Hz
120%
Accepts Input Control Signal
Yes
Input Frequency
50/60 Hz
Adjustable Deceleration Time
0 to 999.9 sec
Displays
LED
Adjustable Acceleration Time
0 to 999.9 sec
Digital Readout
Yes
Control Method
Keypad or Remote Keypad or Modbus
Control Type
Keypad, Modbus, Remote Keypad
Key Pad Lockout
Yes
Output Frequency Range
0.5 to 400 Hz
Dynamic Braking
No
For Use With
3-Phase Inverter Duty Motor
Application
Ironing Textile, Mixer Commercial Equipment, Other Application Commercial Equipment
Ethernet Port Included
No
Maximum Output Current
3.5 A
Number of Outputs
(1) Analog; (2) Discrete
Maximum Output Power
3/4 hp
Style
Heat Sink
Color
Black
Brake Chopper Included
No
Input Type
Analog, Discrete
Number of Inputs
(2) Analog; (4) Discrete
Output Voltage Range
170V AC to 264V AC
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
200 to 240V AC
Series
Altivar 12
Output Type
Analog, Discrete
Enclosure Rating
NEMA 1

Description

Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 3.5 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.5 to 400 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.